Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Tapping screw raised countersunk head

SCR-PANHD-DIN7981-C-H2-(ZNBHL)-4,8X32

Art.-no. 0991269546

EAN 4060053694447

Prices for customers after login
Tapping screw raised countersunk head

Art.-no. 0991269546

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7981

Material

Steel

Surface

Zinc nickel black

Internal drive

H2

Nominal diameter (d1)

4.8 mm

Length (l1)

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information